Workbench, Shop Top, 48" W, 30" D

VALUE BRAND| Zoro #: G1122387| Mfr #: 7AN86

$188.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122387 Mfr #: 7AN86
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Workbench/Table Leg Type: FlaredWorkbench/Table Surface Material: Shop Top
Load Capacity: 4000 lb.Width: 48"
Height: 30-1/2" to 34-1/2"Workbench/Table Adjustment: Bolted
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Shop Top, Load Capacity 4000 lb., Workbench/Table Leg Type Flared, Width 48 In., Blue, Top Thickness 1-1/2 In., Height 30-1/2 In. to 34-1/2 In., Finish Powder Coated, Includes Stringer and Hardware, Workbench/Table Adjustment Bolted, Depth 30 In., Edge Type Straight, Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.