Workbench, Steel, 60" W, 30" D

VALUE BRAND| Zoro #: G1483587| Mfr #: 5303

$182.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483587 Mfr #: 5303
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringers, Hardware
Top Thickness: 1-1/2"Workbench/Table Leg Type: Flared
Workbench/Table Surface Material: SteelLoad Capacity: 6000 lb.
Width: 60"Height: 33-3/4"
Workbench/Table Assembly: UnassembledDepth: 30"
Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 33-3/4 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Top Thickness 1-1/2 In., Color Gray, Finish Powder Coated, Includes Stringers, Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.