Workbench, Butcher Block, 72" W, 30" D

VALUE BRAND| Zoro #: G1515403| Mfr #: 1010M

$389.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515403 Mfr #: 1010M
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Workbench/Table Adjustment: BoltedWorkbench/Table Leg Type: Straight
Workbench/Table Surface Material: Butcher BlockLoad Capacity: 4000 lb.
Width: 72"Height: 30-3/4" to 34-3/4"
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Butcher Block, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Top Thickness 1-3/4 In., Height 30-3/4 In. to 34-3/4 In., Finish Powder Coated, Includes Stringer and Hardware, Workbench/Table Adjustment Bolted, Depth 30 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.