20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Workbench, Shop Top, 72" W, 36" D

VALUE BRAND| Zoro #: G0273314| Mfr #: 1005W

$243.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273314 Mfr #: 1005W
Includes: Stringer and HardwareItem: Workbench
Height: 30-1/2" to 34-1/2"Width: 72"
Finish: Powder CoatedWorkbench/Table Leg Type: Straight
Workbench/Workstation Item: WorkbenchWorkbench/Table Frame Material: Steel
Workbench/Table Surface Material: Shop TopLoad Capacity: 4000 lb.
Gauge: 14 ga.Workbench/Table Adjustment: Bolted
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Shop Top, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Top Thickness 1-1/2 In., Height 30-1/2 In. to 34-1/2 In., Finish Powder Coated, Includes Stringer and Hardware, Workbench/Table Adjustment Bolted, Depth 36 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.