Workbench, Steel, 72" W, 30" D

VALUE BRAND| Zoro #: G0830234| Mfr #: 1001S

$207.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0830234 Mfr #: 1001S
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringers, Hardware
Workbench/Table Leg Type: StraightWorkbench/Table Surface Material: Steel
Load Capacity: 4000 lb.Width: 72"
Height: 30-1/2" to 34-1/2"Workbench/Table Adjustment: Bolted
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Steel, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Top Thickness 1-1/2 In., Height 30-1/2 In. to 34-1/2 In., Finish Powder Coated, Includes Stringers, Hardware, Workbench/Table Adjustment Bolted, Depth 30 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.