Workbench, Laminate, 72" W, 36" D

VALUE BRAND| Zoro #: G1636302| Mfr #: 7AN93

$345.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636302 Mfr #: 7AN93
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Workbench/Table Leg Type: StraightWorkbench/Table Surface Material: Laminate
Load Capacity: 4000 lb.Width: 72"
Height: 30-1/4" to 34-1/4"Workbench/Table Adjustment: Bolted
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Top Thickness 1-3/4 In., Height 30-1/4 In. to 34-1/4 In., Finish Powder Coated, Includes Stringer and Hardware, Workbench/Table Adjustment Bolted, Depth 36 In., Edge Type Straight, Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.