Workbench, Laminate, 72" W, 36" D

VALUE BRAND| Zoro #: G2430346| Mfr #: 1008L

$287.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430346 Mfr #: 1008L
Includes: Stringers, HardwareItem: Workbench
Height: 30-3/4" to 34-3/4"Width: 72"
Finish: Powder CoatedWorkbench/Table Adjustment: Bolted
Workbench/Table Leg Type: StraightWorkbench/Workstation Item: Workbench
Workbench/Table Frame Material: SteelWorkbench/Table Surface Material: Laminate
Load Capacity: 4000 lb.Gauge: 14 ga.
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Laminate, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Top Thickness 1-3/4 In., Height 30-3/4 In. to 34-3/4 In., Finish Powder Coated, Includes Stringers, Hardware, Workbench/Table Adjustment Bolted, Depth 36 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.