Workbench, Laminate, 72" W, 36" D

VALUE BRAND| Zoro #: G2322205| Mfr #: 7AN91

$338.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322205 Mfr #: 7AN91
Workbench/Table Frame Material: SteelFinish: Powder Coated
Item: WorkbenchGauge: 14 ga.
Workbench/Workstation Item: WorkbenchIncludes: Stringer and Hardware
Top Thickness: 1-3/4"Workbench/Table Leg Type: Flared
Workbench/Table Surface Material: LaminateLoad Capacity: 6000 lb.
Width: 72"Height: 33-1/4"
Edge Type: StraightWorkbench/Table Assembly: Unassembled
Depth: 36"Country of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 6000 lb., Workbench/Table Surface Material Laminate, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 33-1/4 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1-3/4 In., Color Beige, Finish Powder Coated, Includes Stringer and Hardware, Gauge 14 ga.

Product Reviews

Save 15%. Sign up for Z-mail.