Workbench, Particleboard, 48" W, 24" D

VALUE BRAND| Zoro #: G0485317| Mfr #: 1YBZ9

$192.44 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Depth: 24"
Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0485317 Mfr #: 1YBZ9
Color: GrayDepth: 24"
Finish: Powder CoatedGauge: 16 ga.
Height: 60"Includes: Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts
Item: WorkbenchWidth: 48"
Load Capacity: 4000 lb.Edge Type: Straight
Top Thickness: 1"Workbench/Table Assembly: Unassembled
Workbench/Table Surface Material: ParticleboardWorkbench/Table Frame Material: Steel
Workbench/Workstation Item: WorkbenchWorkbench/Table Leg Type: Straight
Country of Origin (subject to change): China

Product Description

Workbench, Load Capacity 4000 lb., Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 48 In., Depth 24 In., Height 60 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1 In., Color Gray, Finish Powder Coated, Includes Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts, Gauge 16 ga.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : C, A

Product Reviews