Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Workbench, Particleboard, 60" W, 24" D

VALUE BRAND| Zoro #: G0497831| Mfr #: 1YCA1

$219.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Depth: 24"
Workbench/Table Assembly: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497831 Mfr #: 1YCA1
Width: 60"Depth: 24"
Workbench/Table Assembly: UnassembledIncludes: Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts
Workbench/Table Surface Material: ParticleboardWorkbench/Table Leg Type: Straight
Workbench/Workstation Item: WorkbenchLoad Capacity: 4000 lb.
Color: GrayEdge Type: Straight
Finish: Powder CoatedWorkbench/Table Frame Material: Steel
Gauge: 16 ga.Height: 60"
Top Thickness: 1"Country of Origin (subject to change): China

Description

Workbench, Load Capacity 4000 lb., Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 60 In., Depth 24 In., Height 60 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1 In., Color Gray, Finish Powder Coated, Includes Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts, Gauge 16 ga.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews