Workbench, Particleboard, 60" W, 30" D

VALUE BRAND| Zoro #: G2065716| Mfr #: 1YCA2

$280.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts
Workbench/Table Surface Material: Particleboard
Workbench/Table Leg Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065716 Mfr #: 1YCA2
Includes: Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) KnockoutsWorkbench/Table Surface Material: Particleboard
Workbench/Table Leg Type: StraightItem: Workbench
Finish: Powder CoatedTop Thickness: 1"
Workbench/Workstation Item: WorkbenchWorkbench/Table Assembly: Unassembled
Workbench/Table Frame Material: SteelHeight: 60"
Depth: 30"Edge Type: Straight
Width: 60"Gauge: 16 ga.
Load Capacity: 4000 lb.Color: Gray
Country of Origin (subject to change): China

Description

Workbench, Load Capacity 4000 lb., Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 60 In., Depth 30 In., Height 60 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Edge Type Straight, Top Thickness 1 In., Color Gray, Finish Powder Coated, Includes Back Panel, (1) Drawer, Lower Shelf, Stringers, Hardware, (4) Knockouts, Gauge 16 ga.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews