KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, Butcher Block, 120x30 in.

VALUE BRAND| Zoro #: G0527737| Mfr #: 4KYY3

$600.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Edge Type: Straight Edge
Includes: Stringer and Hardware
Top Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527737 Mfr #: 4KYY3
Edge Type: Straight EdgeIncludes: Stringer and Hardware
Top Depth: 30"For Use With: 20GZ74,20GZ76
Color: WoodItem: Workbench Top
Top Thickness: 1-3/4"Finish: Oil Rubbed Natural
Work Surface Material: Butcher Block BirchTop Width: 120"
Country of Origin (subject to change): China

Description

Workbench Top, Work Surface Material Butcher Block Birch, Top Width 120 In., Top Depth 30 In., Top Thickness 1-3/4 In., Straight Edge, Wood, Finish Oil Rubbed Natural, For Use With 20GZ74,G5670201, Includes Stringer and Hardware

Reviews