20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Workbench Top, Butcher Block, 120x30 in.

VALUE BRAND| Zoro #: G1548285| Mfr #: 4KYZ2

$575.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1548285 Mfr #: 4KYZ2
Color: WoodIncludes: Stringer and Hardware
For Use With: 20GZ74, 20GZ76Item: Workbench Top
Finish: Oil Rubbed NaturalTop Depth: 30"
Top Thickness: 1-3/4"Edge Type: Radius Edge
Work Surface Material: Butcher Block BirchTop Width: 120"
Country of Origin (subject to change): China

Product Description

Workbench Top, Work Surface Material Butcher Block Birch, Top Width 120 In., Top Depth 30 In., Top Thickness 1-3/4 In., Radius Edge, Wood, Finish Oil Rubbed Natural, For Use With 20GZ74,G5670201, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.