Workbench Top, Butcher Block, 120x36 in.

VALUE BRAND| Zoro #: G0471064| Mfr #: 4KYZ3

$539.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0471064 Mfr #: 4KYZ3
Color: WoodIncludes: Stringer and Hardware
For Use With: 20GZ75, 20GZ77Item: Workbench Top
Finish: Oil Rubbed NaturalWork Surface Material: Butcher Block Birch
Top Width: 120"Top Depth: 36"
Top Thickness: 1-3/4"Edge Type: Radius Edge
Country of Origin (subject to change): China

Product Description

Workbench Top, Work Surface Material Butcher Block Birch, Top Width 120 In., Top Depth 36 In., Top Thickness 1-3/4 In., Radius Edge, Wood, Finish Oil Rubbed Natural, For Use With 20GZ75,G5749886, Includes Stringer and Hardware
Save 15%. Sign up for Z-mail.