KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, Butcher Block, 48x30 in.

VALUE BRAND| Zoro #: G1692293| Mfr #: 4KYY2

$216.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Workbench Top
Top Depth: 30"
Work Surface Material: Butcher Block Birch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692293 Mfr #: 4KYY2
Item: Workbench TopTop Depth: 30"
Work Surface Material: Butcher Block BirchFor Use With: 5W681,4TW39
Color: WoodFinish: Oil Rubbed Natural
Top Width: 48"Top Thickness: 1-3/4"
Includes: Stringer and HardwareEdge Type: Straight Edge
Country of Origin (subject to change): China

Description

Workbench Top, Work Surface Material Butcher Block Birch, Top Width 48 In., Top Depth 30 In., Top Thickness 1-3/4 In., Straight Edge, Wood, Finish Oil Rubbed Natural, For Use With 5W681,4TW39, Includes Stringer and Hardware

Reviews