PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Workbench Top, Butcher Block, 60x30 in.

VALUE BRAND| Zoro #: G0490603| Mfr #: 4TW44

$301.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490603 Mfr #: 4TW44
Color: WoodIncludes: Stringer and Hardware
For Use With: 5W681, 4TW39Item: Workbench Top
Finish: Oil Rubbed NaturalTop Depth: 30"
Top Thickness: 1-3/4"Edge Type: Straight Edge
Work Surface Material: Butcher Block BirchTop Width: 60"
Country of Origin (subject to change): China

Product Description

Workbench Top, Work Surface Material Butcher Block Birch, Top Width 60 In., Top Depth 30 In., Top Thickness 1-3/4 In., Straight Edge, Wood, Finish Oil Rubbed Natural, For Use With 5W681,G2246955, Includes Stringer and Hardware

Product Reviews