Workbench Top, ESD Laminate, 60x30 in.

VALUE BRAND| Zoro #: G2319387| Mfr #: 4KZA7

$220.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Almond
Finish: Almond
Work Surface Material: ESD Plastic Laminate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319387 Mfr #: 4KZA7
Color: AlmondFinish: Almond
Work Surface Material: ESD Plastic LaminateItem: Workbench Top
Top Depth: 30"Includes: Stringer and Hardware
Top Thickness: 1-1/4"Edge Type: Straight Edge
Top Width: 60"Country of Origin (subject to change): China

Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 60 In., Top Depth 30 In., Top Thickness 1-1/4 In., Straight Edge, Almond, Finish Almond, Includes Stringer and Hardware

Reviews