Workbench Top, ESD Laminate, 72x36, Bull

VALUE BRAND| Zoro #: G1821705| Mfr #: GOAS3672TABN

$346.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821705 Mfr #: GOAS3672TABN
Color: AlmondIncludes: Stringer and Hardware
Item: Workbench TopFinish: Satin
Work Surface Material: ESD Plastic LaminateTop Width: 72"
Top Depth: 36"Top Thickness: 1-1/4"
Edge Type: Bullnose EdgeCountry of Origin (subject to change): United States

Product Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 72 In., Top Depth 36 In., Top Thickness 1-1/4 In., Bullnose Edge, Almond, Finish Satin, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.