Workbench Top, ESD Laminate, 72x36 in.

VALUE BRAND| Zoro #: G0613663| Mfr #: 4KZA9

$482.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613663 Mfr #: 4KZA9
Color: AlmondIncludes: Stringer and Hardware
Item: Workbench TopFinish: Almond
Top Depth: 36"Top Thickness: 1-1/4"
Edge Type: Straight EdgeWork Surface Material: ESD Plastic Laminate
Top Width: 72"Country of Origin (subject to change): China

Product Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 72 In., Top Depth 36 In., Top Thickness 1-1/4 In., Straight Edge, Almond, Finish Almond, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.