KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, ESD Laminate, 96x36, Bull

VALUE BRAND| Zoro #: G1513775| Mfr #: GOAS3696TABN

$579.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Edge Type: Bullnose Edge
Includes: Stringer and Hardware
Top Depth: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513775 Mfr #: GOAS3696TABN
Edge Type: Bullnose EdgeIncludes: Stringer and Hardware
Top Depth: 36"Color: Almond
Item: Workbench TopFinish: Satin
Work Surface Material: ESD Plastic LaminateTop Thickness: 1-1/4"
Top Width: 96"Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 96 In., Top Depth 36 In., Top Thickness 1-1/4 In., Bullnose Edge, Almond, Finish Satin, Includes Stringer and Hardware

Reviews