Workbench Top, Laminate, 48x30, Straight

VALUE BRAND| Zoro #: G1452017| Mfr #: 4KYZ7

$180.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452017 Mfr #: 4KYZ7
Color: GrayIncludes: Stringer and Hardware
Item: Workbench TopFinish: Scrim Satin
Work Surface Material: Plastic LaminateTop Width: 48"
Top Depth: 30"Top Thickness: 1-3/4"
Edge Type: Straight EdgeCountry of Origin (subject to change): China

Product Description

Workbench Top, Work Surface Material Plastic Laminate, Top Width 48 In., Top Depth 30 In., Top Thickness 1-3/4 In., Straight Edge, Gray, Finish Scrim Satin, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.