Workbench Top, Laminate, 60x30, Straight

VALUE BRAND| Zoro #: G2275917| Mfr #: 4TW74

$164.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Edge Type: Straight Edge
Includes: Stringer and Hardware
Top Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275917 Mfr #: 4TW74
Edge Type: Straight EdgeIncludes: Stringer and Hardware
Top Depth: 30"Color: Gray
Item: Workbench TopFinish: Scrim Satin
Work Surface Material: Plastic LaminateTop Thickness: 1-3/4"
Top Width: 60"Country of Origin (subject to change): China

Description

Workbench Top, Work Surface Material Plastic Laminate, Top Width 60 In., Top Depth 30 In., Top Thickness 1-3/4 In., Straight Edge, Gray, Finish Scrim Satin, Includes Stringer and Hardware

Reviews