Workbench Top, Laminate, 72x36, Bullnose

VALUE BRAND| Zoro #: G2308747| Mfr #: 4KZA3

$247.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Stringer and Hardware
Top Width: 72"
Work Surface Material: Plastic Laminate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308747 Mfr #: 4KZA3
Includes: Stringer and HardwareTop Width: 72"
Work Surface Material: Plastic LaminateItem: Workbench Top
Top Depth: 36"Edge Type: Bullnose Edge
Top Thickness: 1-3/4"Finish: Scrim Satin
Color: GrayCountry of Origin (subject to change): China

Description

Workbench Top, Work Surface Material Plastic Laminate, Top Width 72 In., Top Depth 36 In., Top Thickness 1-3/4 In., Bullnose Edge, Gray, Finish Scrim Satin, Includes Stringer and Hardware

Reviews