KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, Laminate, 96x30, Straight

VALUE BRAND| Zoro #: G1360037| Mfr #: 4KYZ8

$287.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Edge Type: Straight Edge
Includes: Stringer and Hardware
Top Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360037 Mfr #: 4KYZ8
Edge Type: Straight EdgeIncludes: Stringer and Hardware
Top Depth: 30"Color: Gray
Item: Workbench TopFinish: Scrim Satin
Work Surface Material: Plastic LaminateTop Thickness: 1-3/4"
Top Width: 96"Country of Origin (subject to change): China

Description

Workbench Top, Work Surface Material Plastic Laminate, Top Width 96 In., Top Depth 30 In., Top Thickness 1-3/4 In., Straight Edge, Gray, Finish Scrim Satin, Includes Stringer and Hardware

Reviews