JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Workbench Top, Oak, 60x30 in., Bullnose

VALUE BRAND| Zoro #: G1560395| Mfr #: OAK3060TABN

$287.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560395 Mfr #: OAK3060TABN
Color: Natural WoodIncludes: Stringer and Hardware
Item: Workbench TopFinish: Clear Lacquer
Work Surface Material: OakTop Width: 60"
Top Depth: 30"Top Thickness: 1-3/4"
Edge Type: Bullnose EdgeCountry of Origin (subject to change): United States

Product Description

Workbench Top, Work Surface Material Oak, Top Width 60 In., Top Depth 30 In., Top Thickness 1-3/4 In., Bullnose Edge, Natural Wood, Finish Clear Lacquer, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.