Workbench Top, Oak, 72x30 in., Bullnose

VALUE BRAND| Zoro #: G0593275| Mfr #: OAK3072TABN

$335.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0593275 Mfr #: OAK3072TABN
Color: Natural WoodIncludes: Stringer and Hardware
Item: Workbench TopFinish: Clear Lacquer
Work Surface Material: OakTop Width: 72"
Top Depth: 30"Top Thickness: 1-3/4"
Edge Type: Bullnose EdgeCountry of Origin (subject to change): United States

Product Description

Workbench Top, Work Surface Material Oak, Top Width 72 In., Top Depth 30 In., Top Thickness 1-3/4 In., Bullnose Edge, Natural Wood, Finish Clear Lacquer, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.