Workbench Top, Oak, 72x36 in., Bullnose

VALUE BRAND| Zoro #: G0653667| Mfr #: OAK3672TABN

$404.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653667 Mfr #: OAK3672TABN
Color: Natural WoodIncludes: Stringer and Hardware
Item: Workbench TopFinish: Clear Lacquer
Top Depth: 36"Top Thickness: 1-3/4"
Edge Type: Bullnose EdgeWork Surface Material: Oak
Top Width: 72"Country of Origin (subject to change): United States

Product Description

Workbench Top, Work Surface Material Oak, Top Width 72 In., Top Depth 36 In., Top Thickness 1-3/4 In., Bullnose Edge, Natural Wood, Finish Clear Lacquer, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.