Workbench Top, Phenolic, 72x30, 45 Bevel

VALUE BRAND| Zoro #: G1211122| Mfr #: LAB3072TA

$598.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211122 Mfr #: LAB3072TA
Color: BlackIncludes: Stringer and Hardware
Item: Workbench TopFinish: Satin
Work Surface Material: PhenolicTop Width: 72"
Top Depth: 30"Top Thickness: 1"
Edge Type: 45 Degrees Bevel EdgeCountry of Origin (subject to change): United States

Product Description

Workbench Top, Work Surface Material Phenolic, Top Width 72 In., Top Depth 30 In., Top Thickness 1 In., 45 Degrees Bevel Edge, Black, Finish Satin, Includes Stringer and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.