Workbench Top, Phenolic, 72x36, 45 Bevel

VALUE BRAND| Zoro #: G1702233| Mfr #: LAB3672TA

$965.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Edge Type: 45 Degrees Bevel Edge
Includes: Stringer and Hardware
Top Depth: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702233 Mfr #: LAB3672TA
Edge Type: 45 Degrees Bevel EdgeIncludes: Stringer and Hardware
Top Depth: 36"Color: Black
Item: Workbench TopFinish: Satin
Work Surface Material: PhenolicTop Thickness: 1"
Top Width: 72"Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material Phenolic, Top Width 72 In., Top Depth 36 In., Top Thickness 1 In., 45 Degrees Bevel Edge, Black, Finish Satin, Includes Stringer and Hardware

Reviews