WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Workbench Top, Wood, 60x30 in., Straight

VALUE BRAND| Zoro #: G0291514| Mfr #: 4TW87

$166.35 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Stringer and Hardware
Top Width: 60"
Finish: Sealed
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0291514 Mfr #: 4TW87
Includes: Stringer and HardwareTop Width: 60"
Finish: SealedEdge Type: Straight Edge
Top Depth: 30"Item: Workbench Top
Top Thickness: 1-1/2"Color: Natural Wood
Work Surface Material: Engineered WoodCountry of Origin (subject to change): China

Product Description

Workbench Top, Work Surface Material Engineered Wood, Top Width 60 In., Top Depth 30 In., Top Thickness 1-1/2 In., Straight Edge, Natural Wood, Finish Sealed, Includes Stringer and Hardware

Product Reviews