LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Unassembled Locker, Ventilated, W 12, D 18

VALUE BRAND| Zoro #: G1131076| Mfr #: 2HFL1

$206.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Locker Door Type: Ventilated
Finish: Powder Coated
Opening Height: 68-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131076 Mfr #: 2HFL1
Locker Door Type: VentilatedFinish: Powder Coated
Opening Height: 68-1/2"Overall Width: 12"
Locker Configuration: (1) Wide, (1) OpeningHooks per Opening: 2 One Prong
Overall Height: 78"Tier: One
Opening Width: 9"Color: Tan
Handle Type: Recessed SteelItem: Wardrobe Locker
Overall Depth: 18"Includes: Hat Shelf and Coat Rod
Material: Cold rolled steelAssembled/Unassembled: Unassembled
Opening Depth: 17"Legs: Included
Country of Origin (subject to change): China

Description

Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (1) Opening, One Tier, Hooks per Opening 2 One Prong, Opening Width 9 In., Opening Depth 17 In., Opening Height 68-1/2 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf and Coat Rod

Reviews