Unassembled Locker, Ventilated, W 12, D 18

VALUE BRAND| Zoro #: G2325312| Mfr #: 2HFL4

$223.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
Finish: Powder Coated
Overall Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325312 Mfr #: 2HFL4
Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or PadlockFinish: Powder Coated
Overall Depth: 18"Overall Width: 12"
Locker Configuration: (1) Wide, (2) OpeningsHooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong Hooks
Overall Height: 78"Tier: Two
Opening Height: 33-3/4"Color: Gray
Opening Width: 9"Handle Type: Recessed Steel
Item: Wardrobe LockerLocker Door Type: Ventilated
Material: Cold rolled steelAssembled/Unassembled: Unassembled
Opening Depth: 17"Legs: 6"
Country of Origin (subject to change): China

Description

Wardrobe Locker,Locker Door Type Ventilated,Assembled/Unassembled Unassembled,Locker Configuration (1) Wide, (2) Openings,Two Tier,Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks,Opening Width 9 In.,Opening Depth 17 In.,Opening Height 33-3/4 In.,Overall Width 12 In.,Overall Depth 18 In.,Overall Height 78 In.,Color Gray,Material Cold Rolled Steel,Powder Coat Finish,Legs 6 In.,Handle Type Recessed Steel

Reviews