Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Unassembled Locker, Ventilated, W 36, D 18

VALUE BRAND| Zoro #: G2365431| Mfr #: 2HFL2

$549.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Locker Door Type: Ventilated
Finish: Powder Coated
Opening Height: 68-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365431 Mfr #: 2HFL2
Locker Door Type: VentilatedFinish: Powder Coated
Opening Height: 68-1/2"Overall Width: 36"
Locker Configuration: (3) Wide, (3) OpeningsHooks per Opening: 2 One Prong
Overall Height: 78"Tier: One
Opening Width: 9"Color: Gray
Handle Type: Recessed SteelItem: Wardrobe Locker
Overall Depth: 18"Includes: Hat Shelf and Coat Rod
Material: Cold rolled steelAssembled/Unassembled: Unassembled
Opening Depth: 17"Legs: Included
Country of Origin (subject to change): China

Description

Wardrobe Locker,Locker Door Type Ventilated,Assembled/Unassembled Unassembled,Locker Configuration (3) Wide, (3) Openings,One Tier,Hooks per Opening 2 One Prong,Opening Width 9 In.,Opening Depth 17 In.,Opening Height 68-1/2 In.,Overall Width 36 In.,Overall Depth 18 In.,Overall Height 78 In.,Color Gray,Material Cold Rolled Steel,Powder Coat Finish,Legs Included,Handle Type Recessed Steel,Includes Hat Shelf and Coat Rod

Reviews