THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Unassembled Locker, Ventilated, W 36, D 18

VALUE BRAND| Zoro #: G1698934| Mfr #: 2HFL3

$549.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Opening Width: 9"
Locker Door Type: Ventilated
Hooks per Opening: 2 One Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698934 Mfr #: 2HFL3
Opening Width: 9"Locker Door Type: Ventilated
Hooks per Opening: 2 One ProngItem: Wardrobe Locker
Opening Height: 68-1/2"Overall Width: 36"
Handle Type: Recessed SteelOpening Depth: 17"
Overall Height: 78"Tier: One
Assembled/Unassembled: UnassembledIncludes: Hat Shelf and Coat Rod
Material: Cold rolled steelFinish: Powder Coated
Overall Depth: 18"Color: Tan
Locker Configuration: (3) Wide, (3) OpeningsLegs: Included
Country of Origin (subject to change): China

Description

Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (1) Tier, 3 Number of Openings, Hooks per Opening 2 One Prong, Opening Width 9 In., Opening Depth 17 In., Opening Height 68-1/2 In., Overall Width 36 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Locker Material Steel, Powder Coated Finish, Legs Included Yes, Locker Handle Type Recessed Lift, Locker Lock Type Accommodates Built-In Lock or Padlock

Reviews