Unassembled Locker, Ventilated, W 36, D 18

VALUE BRAND| Zoro #: G1027512| Mfr #: 2HFL6

$504.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Cold rolled steel
Assembled/Unassembled: Unassembled
Opening Height: 33-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027512 Mfr #: 2HFL6
Material: Cold rolled steelAssembled/Unassembled: Unassembled
Opening Height: 33-3/4"Tier: Two
Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or PadlockOpening Depth: 17"
Color: GrayFinish: Powder Coated
Locker Door Type: VentilatedOpening Width: 9"
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksOverall Depth: 18"
Locker Configuration: (3) Wide, (6) OpeningsOverall Width: 36"
Overall Height: 78"Legs: 6"
Handle Type: Recessed SteelCountry of Origin (subject to change): China

Description

Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (6) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 17 In., Opening Height 33-3/4 In., Overall Width 36 In., Overall Depth 18 In., Overall Height 78 In., Color Gray, Material Cold Rolled Steel, Powder Coated Finish, Legs 6 In., Handle Type Recessed Steel

Reviews