Unassembled Locker, Ventilated, W 36, D 18

VALUE BRAND| Zoro #: G1355977| Mfr #: 2HFL7

$482.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
Finish: Powder Coated
Overall Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355977 Mfr #: 2HFL7
Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or PadlockFinish: Powder Coated
Overall Depth: 18"Overall Width: 36"
Locker Configuration: (3) Wide, (6) OpeningsHooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong Hooks
Overall Height: 78"Tier: Two
Opening Height: 33-3/4"Color: Tan
Opening Width: 9"Handle Type: Recessed Steel
Item: Wardrobe LockerLocker Door Type: Ventilated
Material: Cold rolled steelAssembled/Unassembled: Unassembled
Opening Depth: 17"Legs: 6"
Country of Origin (subject to change): China

Description

Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (6) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 17 In., Opening Height 33-3/4 In., Overall Width 36 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Powder Coated Finish, Legs 6 In., Handle Type Recessed Steel

Reviews