LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wrist Pad, Gel, Blk

VALUE BRAND| Zoro #: G2409041| Mfr #: 3CPX5

$6.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409041 Mfr #: 3CPX5
Color: BlackItem: Wrist Rest
Height: 1"Material: Cloth, Polyurethane Foam, Gel Pads, SBR - Styrene-Butadiene/Synthetic Rubber
Width: 3-3/16"Length: 5-1/2"
Country of Origin (subject to change): China

Product Description

Wrist Rest, Black, Cloth, Polyurethane Foam, Gel Pads, SBR - Styrene-Butadiene/Synthetic Rubber, For Use With Keyboard, Height 1 In., Length 5-1/2 In., Width 3-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.