Zoro Select
PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size
Mfr # 1WJX3
Zoro # G2065314
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 2 in
- Specific Fitting Shape 45 Degrees Elbow Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 3/4 in Pipe Size 411007
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size 829-209FB
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size 1WKH9
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 3 in Pipe Size 1WJY6
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size 438073
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size 401060
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/4 in Pipe Size 878-012BR
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size 819-002
- ZORO SELECT PVC Reducing Coupling, Hub, 4 in x 3 in Pipe Size 40143
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size 1WKJ6
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size 449030
- Zoro Select PVC Pipe Fittings