Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 1 oz. Capacity, PK72

  • Zoro #: G0214079
  • Mfr #: 249616
$35.78 ($0.50/unit)
  • Labware Closure Color: Natural
  • Labware Closure Liner Design: Molded-In Seal Ring
  • Labware Capacity - Metric: 30 mL
See full product details
Orders over $75 ship free.

Valuline #249616 Specifications

  • Zoro #: G0214079
  • Mfr #: 249616
Labware Closure Color: Natural Labware Closure Liner Design: Molded-In Seal Ring
Labware Capacity - Metric: 30 mL Pre-Cleaned: None
Labware Closure Liner Material: Polypropylene Labware Basic Material: Plastic
Mouth: Narrow Labware Capacity - English: 1 oz
Labware Body Material: HDPE Labware Body Color: Natural
Labware Closure Type: Screw On Labware Clarity: Opaque
Item: Bottle Labware Closure Material: Polypropylene
Bottle/Jar Type: Sampling Bottle/Jar Shape: Round
Labware Screw Closure Size: 20-415mm Autoclavable: No
Glassware Class: Not Rated Includes Closure: Yes
Sterile/Non-Sterile: Non-Sterile Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 1 oz, 30 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 20-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249616