Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 16 oz. Capacity, PK48

  • Zoro #: G0213738
  • Mfr #: 249443
$95.39 ($1.99/unit)
  • Labware Body Material: Polypropylene
  • Labware Capacity - English: 16 oz
  • Includes Closure: Yes
See full product details
This item ships free.

Valuline #249443 Specifications

  • Zoro #: G0213738
  • Mfr #: 249443
Labware Body Material: Polypropylene Labware Capacity - English: 16 oz
Includes Closure: Yes Labware Clarity: Opaque
Pre-Cleaned: None Labware Closure Material: Polypropylene
Bottle/Jar Type: Sampling Labware Closure Color: Natural
Mouth: Narrow Item: Bottle
Labware Body Color: Natural Labware Capacity - Metric: 500 mL
Labware Basic Material: Plastic Sterile/Non-Sterile: Non-Sterile
Autoclavable: Yes Glassware Class: Not Rated
Labware Closure Type: Screw On Labware Closure Liner Design: Molded-In Seal Ring
Labware Screw Closure Size: 24-415mm Labware Closure Liner Material: Polypropylene
Bottle/Jar Shape: Round Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 16 oz, 500 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, 24-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable Yes, Glassware Class Not Rated, Package Quantity 48

Reviews of Valuline #249443