Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 16 oz. Capacity, PK48

  • Zoro #: G0214237
  • Mfr #: 249449
$107.33 ($2.24/unit)
  • Includes Closure: Yes
  • Labware Body Color: Natural
  • Labware Capacity - Metric: 500 mL
See full product details
This item ships free.

Valuline #249449 Specifications

  • Zoro #: G0214237
  • Mfr #: 249449
Includes Closure: Yes Labware Body Color: Natural
Labware Capacity - Metric: 500 mL Bottle/Jar Shape: Round
Labware Closure Material: Polypropylene Labware Screw Closure Size: 53-415mm
Labware Clarity: Opaque Pre-Cleaned: None
Autoclavable: Yes Bottle/Jar Type: Sampling
Item: Bottle Mouth: Wide
Labware Capacity - English: 16 oz Glassware Class: Not Rated
Labware Body Material: Polypropylene Labware Closure Color: Natural
Labware Basic Material: Plastic Labware Closure Liner Design: Molded-In Seal Ring
Labware Closure Type: Screw On Labware Closure Liner Material: Polypropylene
Sterile/Non-Sterile: Non-Sterile Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 16 oz, 500 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, 53-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable Yes, Glassware Class Not Rated, Package Quantity 48

Reviews of Valuline #249449