Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 16 oz. Capacity, PK48

  • Zoro #: G0213896
  • Mfr #: 249626
$261.22 ($5.44/unit)
  • Mouth: Wide
  • Labware Closure Liner Material: Polypropylene
  • Labware Screw Closure Size: 53-415mm
See full product details
This item ships free.

Valuline #249626 Specifications

  • Zoro #: G0213896
  • Mfr #: 249626
Mouth: Wide Labware Closure Liner Material: Polypropylene
Labware Screw Closure Size: 53-415mm Labware Capacity - English: 16 oz
Bottle/Jar Shape: Round Labware Body Material: HDPE
Item: Bottle Sterile/Non-Sterile: Non-Sterile
Includes Closure: Yes Labware Closure Color: Natural
Autoclavable: No Glassware Class: Not Rated
Labware Basic Material: Plastic Labware Body Color: Natural
Labware Closure Material: Polypropylene Labware Closure Liner Design: Molded-In Seal Ring
Bottle/Jar Type: Sampling Labware Closure Type: Screw On
Labware Capacity - Metric: 500 mL Pre-Cleaned: None
Labware Clarity: Opaque Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 16 oz, 500 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 53-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 48

Reviews of Valuline #249626