Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 2 oz. Capacity, PK72

  • Zoro #: G0213756
  • Mfr #: 249446
$59.62 ($0.83/unit)
  • Labware Capacity - English: 2 oz
  • Sterile/Non-Sterile: Non-Sterile
  • Labware Capacity - Metric: 60 mL
See full product details
Orders over $75 ship free.

Valuline #249446 Specifications

  • Zoro #: G0213756
  • Mfr #: 249446
Labware Capacity - English: 2 oz Sterile/Non-Sterile: Non-Sterile
Labware Capacity - Metric: 60 mL Bottle/Jar Shape: Round
Labware Closure Liner Design: Molded-In Seal Ring Labware Body Color: Natural
Labware Basic Material: Plastic Autoclavable: Yes
Labware Closure Type: Screw On Pre-Cleaned: None
Includes Closure: Yes Labware Closure Material: Polypropylene
Labware Closure Color: Natural Mouth: Wide
Labware Closure Liner Material: Polypropylene Glassware Class: Not Rated
Labware Screw Closure Size: 28-415mm Labware Clarity: Opaque
Item: Bottle Labware Body Material: Polypropylene
Bottle/Jar Type: Sampling Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 2 oz, 60 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, 28-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable Yes, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249446