Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 2 oz. Capacity, PK72

  • Zoro #: G0214106
  • Mfr #: 249617
$44.29 ($0.62/unit)
  • Autoclavable: No
  • Includes Closure: Yes
  • Labware Closure Liner Material: Polypropylene
See full product details
Orders over $75 ship free.

Valuline #249617 Specifications

  • Zoro #: G0214106
  • Mfr #: 249617
Autoclavable: No Includes Closure: Yes
Labware Closure Liner Material: Polypropylene Labware Closure Material: Polypropylene
Pre-Cleaned: None Bottle/Jar Type: Sampling
Bottle/Jar Shape: Round Labware Body Material: HDPE
Labware Screw Closure Size: 20-415mm Labware Closure Type: Screw On
Labware Clarity: Opaque Labware Body Color: Natural
Mouth: Narrow Item: Bottle
Labware Capacity - English: 2 oz Glassware Class: Not Rated
Sterile/Non-Sterile: Non-Sterile Labware Closure Liner Design: Molded-In Seal Ring
Labware Closure Color: Natural Labware Basic Material: Plastic
Labware Capacity - Metric: 60 mL Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 2 oz, 60 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 20-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249617