Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 32 oz. Capacity, PK24

  • Zoro #: G0213914
  • Mfr #: 249621
$83.47 ($3.48/unit)
  • Pre-Cleaned: None
  • Labware Capacity - English: 32 oz
  • Bottle/Jar Shape: Round
See full product details
This item ships free.

Valuline #249621 Specifications

  • Zoro #: G0213914
  • Mfr #: 249621
Pre-Cleaned: None Labware Capacity - English: 32 oz
Bottle/Jar Shape: Round Labware Screw Closure Size: 38-415mm
Labware Clarity: Opaque Mouth: Narrow
Labware Closure Liner Material: Polypropylene Labware Closure Material: Polypropylene
Labware Closure Color: Natural Glassware Class: Not Rated
Labware Body Material: HDPE Labware Closure Type: Screw On
Labware Capacity - Metric: 1,000 mL Includes Closure: Yes
Autoclavable: No Sterile/Non-Sterile: Non-Sterile
Labware Basic Material: Plastic Labware Closure Liner Design: Molded-In Seal Ring
Labware Body Color: Natural Item: Bottle
Bottle/Jar Type: Sampling Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 32 oz, 1,000 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 38-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 24

Reviews of Valuline #249621