Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 32 oz. Capacity, PK24

  • Zoro #: G0213485
  • Mfr #: 249627
$91.99 ($3.83/unit)
  • Mouth: Wide
  • Labware Clarity: Opaque
  • Labware Capacity - Metric: 1,000 mL
See full product details
This item ships free.

Valuline #249627 Specifications

  • Zoro #: G0213485
  • Mfr #: 249627
Mouth: Wide Labware Clarity: Opaque
Labware Capacity - Metric: 1,000 mL Includes Closure: Yes
Glassware Class: Not Rated Labware Closure Material: Polypropylene
Labware Closure Liner Design: Molded-In Seal Ring Bottle/Jar Type: Sampling
Sterile/Non-Sterile: Non-Sterile Autoclavable: No
Bottle/Jar Shape: Round Labware Closure Type: Screw On
Labware Closure Color: Natural Labware Capacity - English: 32 oz
Labware Body Color: Natural Item: Bottle
Pre-Cleaned: None Labware Closure Liner Material: Polypropylene
Labware Screw Closure Size: 63-415mm Labware Basic Material: Plastic
Labware Body Material: HDPE Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 32 oz, 1,000 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 63-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 24

Reviews of Valuline #249627