Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 4 oz. Capacity, PK72

  • Zoro #: G0214359
  • Mfr #: 249441
$64.74 ($0.90/unit)
  • Bottle/Jar Type: Sampling
  • Autoclavable: Yes
  • Labware Clarity: Opaque
See full product details
Orders over $75 ship free.

Valuline #249441 Specifications

  • Zoro #: G0214359
  • Mfr #: 249441
Bottle/Jar Type: Sampling Autoclavable: Yes
Labware Clarity: Opaque Item: Bottle
Labware Closure Liner Design: Molded-In Seal Ring Labware Body Color: Natural
Labware Capacity - English: 4 oz Labware Closure Color: Natural
Labware Body Material: Polypropylene Labware Basic Material: Plastic
Includes Closure: Yes Labware Closure Material: Polypropylene
Labware Closure Liner Material: Polypropylene Bottle/Jar Shape: Round
Labware Closure Type: Screw On Labware Capacity - Metric: 125 mL
Sterile/Non-Sterile: Non-Sterile Glassware Class: Not Rated
Pre-Cleaned: None Mouth: Narrow
Labware Screw Closure Size: 24-415mm Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 4 oz, 125 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, 24-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable Yes, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249441