Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 8 oz. Capacity, PK72

  • Zoro #: G0214200
  • Mfr #: 249442
$262.24 ($3.64/unit)
  • Glassware Class: Not Rated
  • Labware Clarity: Opaque
  • Autoclavable: Yes
See full product details
This item ships free.

Valuline #249442 Specifications

  • Zoro #: G0214200
  • Mfr #: 249442
Glassware Class: Not Rated Labware Clarity: Opaque
Autoclavable: Yes Labware Capacity - Metric: 250 mL
Labware Closure Liner Design: Molded-In Seal Ring Bottle/Jar Shape: Round
Labware Closure Liner Material: Polypropylene Labware Body Material: Polypropylene
Labware Screw Closure Size: 24-415mm Labware Closure Type: Screw On
Labware Closure Material: Polypropylene Labware Basic Material: Plastic
Labware Closure Color: Natural Labware Body Color: Natural
Sterile/Non-Sterile: Non-Sterile Item: Bottle
Pre-Cleaned: None Bottle/Jar Type: Sampling
Labware Capacity - English: 8 oz Includes Closure: Yes
Mouth: Narrow Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 8 oz, 250 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, 24-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable Yes, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249442