Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 8 oz. Capacity, PK72

  • Zoro #: G0214124
  • Mfr #: 249448
$271.43 ($3.77/unit)
  • Labware Basic Material: Plastic
  • Item: Bottle
  • Labware Capacity - English: 8 oz
See full product details
This item ships free.

Valuline #249448 Specifications

  • Zoro #: G0214124
  • Mfr #: 249448
Labware Basic Material: Plastic Item: Bottle
Labware Capacity - English: 8 oz Labware Closure Material: Polypropylene
Glassware Class: Not Rated Labware Closure Liner Design: Molded-In Seal Ring
Labware Clarity: Opaque Sterile/Non-Sterile: Non-Sterile
Includes Closure: Yes Labware Body Material: Polypropylene
Bottle/Jar Shape: Round Labware Closure Type: Screw On
Bottle/Jar Type: Sampling Labware Capacity - Metric: 250 mL
Labware Screw Closure Size: 43-415mm Mouth: Wide
Pre-Cleaned: None Autoclavable: Yes
Labware Body Color: Natural Labware Closure Liner Material: Polypropylene
Labware Closure Color: Natural Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 8 oz, 250 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material Polypropylene, Includes Closure Yes, 43-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable Yes, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249448