Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 8 oz. Capacity, PK72

  • Zoro #: G0213799
  • Mfr #: 249625
$112.44 ($1.56/unit)
  • Labware Closure Liner Material: Polypropylene
  • Bottle/Jar Type: Sampling
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.

Valuline #249625 Specifications

  • Zoro #: G0213799
  • Mfr #: 249625
Labware Closure Liner Material: Polypropylene Bottle/Jar Type: Sampling
Sterile/Non-Sterile: Non-Sterile Labware Closure Color: Natural
Includes Closure: Yes Labware Capacity - English: 8 oz
Labware Capacity - Metric: 250 mL Labware Closure Liner Design: Molded-In Seal Ring
Mouth: Wide Bottle/Jar Shape: Round
Labware Closure Material: Polypropylene Pre-Cleaned: None
Glassware Class: Not Rated Item: Bottle
Labware Screw Closure Size: 43-415mm Autoclavable: No
Labware Body Color: Natural Labware Closure Type: Screw On
Labware Clarity: Opaque Labware Body Material: HDPE
Labware Basic Material: Plastic Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Bottle, 8 oz, 250 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 43-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 72

Reviews of Valuline #249625